Electric Winch, 12VDC, Pulling, Series: EXP Series
- Zoro #: G2108309
- Mfr #: S102738
$1,266.00
- Included Rope Length: 100 ft.
- Overall Length: 23-45/64"
- Overall Height: 10-7/64"
Superwinch #S102738 Specifications
| |
Included Rope Length: 100 ft. | Overall Length: 23-45/64" |
Overall Height: 10-7/64" | Overall Width: 7-1/2" |
No Load Line Speed: 47.0 fpm | Included Rope Dia.: 3/8" |
Control Pendant Cord Length: 15 ft. | Series: EXP Series |
Rope Material: Synthetic | Manufacturers Warranty Length: Limited Lifetime Mechanical, 5 Year Electric |
Clutch Release: Yes | Mechanical Brake: Yes |
Full Load Amps: 460 | Pulley Block: No |
Item: Electric Winch | Voltage Rating: 12VDC |
Country of Origin (subject to change): China |
Description
Here are some important details for Superwinch Electric Winch. Voltage Rating: 12VDC, Rope Material: Synthetic.