Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Winch, 195 Amps, 18000 lb., 24VDC

  • Zoro #: G0225780
  • Mfr #: SI-18W-DC24-A
$2,350.81
  • Overall Length: 24-1/4"
  • No Load Line Speed: 33.0 fpm
  • Rope Material: Rope Not Included
See full product details
This item ships free.

Superwinch #SI-18W-DC24-A Specifications

  • Zoro #: G0225780
  • Mfr #: SI-18W-DC24-A
Overall Length: 24-1/4" No Load Line Speed: 33.0 fpm
Rope Material: Rope Not Included Series: SI
Full Load Amps: 8.5/4.2-4.3 Control Pendant Cord Length: 33 ft.
Manufacturers Warranty Length: 1 Year Limited Pulley Block: No
Mechanical Brake: Yes Overall Height: 9-1/4"
Motor HP: 2.9 Voltage Rating: 24VDC
Overall Width: 8-13/32" Item: Electric Winch
Clutch Release: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electric Winch, Voltage Rating 24VDC, Motor HP 2.9, Winch Gear Type 3-Stage Planetary, 1st Layer Load Capacity 18,000 lb., Full Load Amps 195, Clutch Release Yes, Free Spooling Clutch Type Lever, Pulley Block No, Mechanical Brake Yes, Overall Length 24-1/4 In., Overall Width 8-13/32 In., Overall Height 9-1/4 In., Series SI, No Load Line Speed 33.0 fpm, Winch Gear Ratio 370:1, 1st Layer Line Speed 19.0 fpm, Rope Material Rope Not Included, Control Pendant Cord Length 33 ft.

Reviews of Superwinch #SI-18W-DC24-A