Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Electric Winch, 1HP, 12VDC

SUPERWINCH | Zoro #: G0923571 | Mfr #: 1220210

$ 75.87 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • 1st Layer Line Speed: 2.5 fpm
  • Gear Type: 1-Stage Planetary Gear
  • Clutch Type: Freespooling Pull and Turn
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0923571 Mfr #: 1220210
1st Layer Line Speed: 2.5 fpm Gear Type: 1-Stage Planetary Gear
Clutch Type: Freespooling Pull and Turn Motor HP: 1.0
Overall Width: 4-3/32" Control Pendant Cord Length: 8 ft.
Included Rope Dia.: 5/32" Mechanical Brake: No
Full Load Amps: 100 No Load Line Speed: 10.0 fpm
Pulley Block: No Overall Length: 11"
Overall Height: 4-3/32" Rope Material: Wire
Series: LT Series Full Load Line Speed: 2.5 fpm
Item: Electric Winch Clutch Release: Yes
1st Layer Line Pull: 2000 lb. Included Rope Length: 49 ft.
Gear Ratio: 153:1 Voltage Rating: 12VDC
Manufacturers Warranty Length: 1 Year Limited Country of Origin (subject to change): China

Description

Superwinch Electric Winch include characteristics like: Voltage Rating: 12VDC, Rope Material: Wire, 1St Layer Line Pull: 2000 lb..

Reviews