Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Winch, 24-1/4 in. L, 18000 lb.

  • Zoro #: G0225762
  • Mfr #: SI-18W-DC12-A
$2,160.99
  • Clutch Release: Yes
  • Overall Length: 24-1/4"
  • Manufacturers Warranty Length: 1 Year Limited
See full product details
This item ships free.

Superwinch #SI-18W-DC12-A Specifications

  • Zoro #: G0225762
  • Mfr #: SI-18W-DC12-A
Clutch Release: Yes Overall Length: 24-1/4"
Manufacturers Warranty Length: 1 Year Limited No Load Line Speed: 33.0 fpm
Motor HP: 2.4 Rope Material: Rope Not Included
Overall Height: 9-1/4" Overall Width: 8-13/32"
Voltage Rating: 12VDC Item: Electric Winch
Control Pendant Cord Length: 33 ft. Series: SI
Pulley Block: No Full Load Amps: 400
Mechanical Brake: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electric Winch, Voltage Rating 12VDC, Motor HP 2.4, Winch Gear Type 3-Stage Planetary, 1st Layer Load Capacity 18,000 lb., Full Load Amps 400, Clutch Release Yes, Free Spooling Clutch Type Lever, Pulley Block No, Mechanical Brake Yes, Overall Length 24-1/4 In., Overall Width 8-13/32 In., Overall Height 9-1/4 In., Series SI, No Load Line Speed 33.0 fpm, Winch Gear Ratio 370:1, 1st Layer Line Speed 19.0 fpm, Rope Material Rope Not Included, Control Pendant Cord Length 33 ft.

Reviews of Superwinch #SI-18W-DC12-A