Electric Winch, 4-1/2HP, 12VDC

SUPERWINCH| Zoro #: G2394953| Mfr #: 1585202

$442.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
1st Layer Line Pull: 8500 lb.
Mechanical Brake: Yes
Clutch Type: Freespooling Lever Operated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394953 Mfr #: 1585202
1st Layer Line Pull: 8500 lb.Mechanical Brake: Yes
Clutch Type: Freespooling Lever OperatedDrum Capacity for 5/16 In. Cable: 94 ft.
No Load Line Speed: 18.0 fpmFull Load Line Speed: 3.5 fpm
Full Load Amps: 320Rope Material: Wire
Overall Length: 21-3/8"Item: Electric Winch
Clutch Release: YesSeries: LP Series
Overall Height: 8-5/8"Gear Type: 3-Stage Planetary Gear
Included Rope Dia.: 5/16"Overall Width: 6-19/64"
Control Pendant Cord Length: 15 ft.Voltage Rating: 12VDC
1st Layer Line Speed: 3.5 fpmPulley Block: No
Included Rope Length: 94 ft.Manufacturers Warranty Length: 1 Year Limited
Gear Ratio: 235:1Motor HP: 4.5
Country of Origin (subject to change): China

Description

Electric Winch, Voltage Rating 12VDC, Motor HP 4.5, Winch Gear Type 3-Stage Planetary, 1st Layer Load Capacity 8500 lb., Full Load Amps 320, Clutch Release Yes, Free Spooling Clutch Type Lever, Pulley Block No, Included Rope Dia. 5/16 In., Included Rope Length 94 ft., Mechanical Brake Yes, Overall Length 21-3/8 In., Overall Width 6-19/64 In., Overall Height 8-5/8 In., Series LP Series, No Load Line Speed 18.0 fpm, Winch Gear Ratio 235:1, 1st Layer Line Speed 3.5 fpm

Reviews