Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Electric Winch, 6HP, 12VDC

  • Zoro #: G7490752
  • Mfr #: 1511200
Superwinch Electric Winch, 6HP, 12VDC 1511200
Superwinch Electric Winch, 6HP, 12VDC 1511200
$804.86
  • Included Rope Length: 85 ft.
  • Gear Type: 3-Stage Planetary Gear
  • 1st Layer Line Speed: 4 fpm
See full product details
This item ships free.

Superwinch #1511200 Specifications

  • Zoro #: G7490752
  • Mfr #: 1511200
Included Rope Length: 85 ft. Gear Type: 3-Stage Planetary Gear
1st Layer Line Speed: 4 fpm Rope Material: Wire
Full Load Line Speed: 7 fpm Included Rope Dia.: 3/8"
No Load Line Speed: 23.0 fpm Full Load Amps: 400
Series: Tiger Shark Series Voltage Rating: 12VDC
Clutch Release: Yes Overall Height: 8-39/64"
Motor HP: 6.0 Overall Width: 6-19/64"
Control Pendant Cord Length: 12 ft. Item: Electric Winch
Gear Ratio: 218:1 1st Layer Line Pull: 11,500 lb.
Manufacturers Warranty Length: 2 Year Limited Pulley Block: No
Overall Length: 21-19/64" Clutch Type: Freespooling Pull and Turn
Mechanical Brake: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electric Winch, Voltage Rating 12VDC, Motor HP 6.0, Winch Gear Type 3-Stage Planetary, 1st Layer Load Capacity 11,500 lb., Full Load Amps 400, Clutch Release Yes, Free Spooling Clutch Type Pull and Turn, Pulley Block No, Included Rope Dia. 3/8 In., Included Rope Length 85 ft., Mechanical Brake Yes, Overall Length 21-19/64 In., Overall Width 6-19/64 In., Overall Height 8-39/64 In., Series Tiger Shark Series, No Load Line Speed 23.0 fpm, Winch Gear Ratio 218:1, 1st Layer Line Speed 4.0 fpm

Reviews of Superwinch #1511200