Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Battery Acid Spill Kit, 2 gal.

  • Zoro #: G7544686
  • Mfr #: SUPPLY-224

$121.94

  • Volume Neutralized Per Pkg.: 3 gal.
  • Absorbent Form: Spray
  • Volume Absorbed Per Pkg.: 3 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Supplypak #SUPPLY-224 Specifications

  • Zoro #: G7544686
  • Mfr #: SUPPLY-224
Volume Neutralized Per Pkg.: 3 gal. Absorbent Form: Spray
Volume Absorbed Per Pkg.: 3 gal. Includes: UN Rated and Dot Approved 2 gal. Container with Locking Lid, 6 Mil Poly Liner, Liner Tie, Protective Splash Goggles, Nitrile Gloves, Poly Apron, Liquid Acid Neutralizer with Trigger Sprayer, Liquid Locking Polymer, Absorbent Hazmat Pads, Plastic Scoop with Detachable Scrapper, MSDS Document, Instructions
Primary Neutralizing Application: Battery Acid Container Type: Pail
Neutralizes: Battery Acid Container Size: 2 gal.
Item: Battery Acid Spill Kit Form: Spray
Absorbent - Container Type: Pail Country of Origin (subject to change): United States

Description

The nature of a chemical neutralizer is to balance out the pH of a spilled solution. Take a look at the features for Supplypak Battery Acid Spill Kit. Container Type: Pail, Primary Neutralizing Application: Battery Acid.

Reviews of Supplypak #SUPPLY-224