Supplypak
Mercury Amalgamating Zinc Needles, 8 oz.
Mfr # SUPPLY-247
Zoro # G9458111
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Shaker Bottle
- Size 2 1/8 in x 4 5/8 in
- Includes Plastic Bottle of Granular Zinc Needles with Dual Sided Shaker Lid
- Width 4.63 in
- Length 2 1/8 in
Explore More Products
- SUPPLYPAK Battery Acid Spill Kit, 2 gal. SUPPLY-224
- SUPPLYPAK Mercury Spill Kit, 2 gal. SUPPLY-225
- SUPPLYPAK Mercury Sponge, 2 oz., PK6 SUPPLY-246
- SUPPLYPAK Mercury Vapor Suppressor, 32 oz. SUPPLY-245
- WYK Spill Kit, Acidsafe, Gal Pail AS3105
- WYK Battery Acid Spill Kit, Mini, PK4 AS1503
- BRADY SPC ABSORBENTS Spill Kit, Chem/Hazmat, Yellow SKH-55
- SPILL TECH ENVIRONMENTAL SpillTech A-YTOTE Spill Kit Tote Bag, 20"L X 17"W X 8"H A-YTOTE
- 3M Absorbent Boom, Petroleum, 4 ft. L, PK12 T-4
- PIG Outdoor Filter Berm Pad, Sediment/Oil FLT901
- STARDUST Spill Kit, Chem/Hazmat, Yellow D715
- Supplypak Spill Control Supplies