Supreme
45 W R20 Incandescent - Frost - 5000 Hours - 280L - Medium Base - 130V
Mfr # S8519
Zoro # G0966395
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Voltage 130V
- Light Bulb Dia. 2.5 in.
- Max Overall Bulb Length 4 in.
- Bulb Beam Angle 0
Explore More Products
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V S3866
- SATCO 25 W A19 Incandescent - Ceramic Yellow - 1000 Hours - 30L - Medium Base - 130V S6093
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V S3203
- SATCO 11 W S14 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 130V S3963
- SATCO Bulb, Incandescent, 25W, T8, Intermediate Base, Sign & Indicator S4720
- CELEBRATIONS Incandescent C9 White 4 ct Replacement Christmas Light Bulbs BU4C9OWHA
- SYLVANIA 60 W A19 Incandescent - Clear - 8000 Hours - 595L - Medium Base - 120V S2992
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V S3608
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V S2413
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb C249-1
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb 24E2-10PK
- Supreme Decorative Light Bulbs