Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Satin Nickel, Left Hand

  • Mfr # MA507-SB-LH 15

  • Zoro # G208763162


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 9/16 in
Weight
5.3 lbs
Width
2 7/8 in
Color
Satin Nickel
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA507-SB-LH 15
Zoro #
G208763162
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 9/16 in
Width
2 7/8 in
Height
14 5/8 in

Details

Weight
5.3 lbs
Color
Satin Nickel
Material
Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products