Surebond
Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Black, Temp Range -62 to 350 Degrees F
- Zoro #: G4054876
- Mfr #: SB-160 T BL
Tap to zoom
Hover or click to zoom
$11.87
- Application: Sealing and Glazing, HVAC/R, Plumbing, Kitchen and Bath, Sanitary Seals, Precast Concrete, Appliance Trim, Interior and Exterior, Above Grade
- Size: 10.3 oz
- Substrates: Metal, Steel, Tile, Fiberglass, Ceramic, Glass, Aluminum, Painted Surfaces, Plywood, Marble
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.87
Surebond #SB-160 T BL Specifications
- Zoro #: G4054876
- Mfr #: SB-160 T BL
- Application: Sealing and Glazing, HVAC/R, Plumbing, Kitchen and Bath, Sanitary Seals, Precast Concrete, Appliance Trim, Interior and Exterior, Above Grade
- Color: Black
- Size: 10.3 oz
- Substrates: Metal, Steel, Tile, Fiberglass, Ceramic, Glass, Aluminum, Painted Surfaces, Plywood, Marble
- Temp. Range: -62 to 350 Degrees F
- Sealant Base: Silicone
- Sealant Container: Cartridge
- Item: RTV Silicone Sealant
- Type: Acetoxy Cure
- Full Cure: 24 hr
- Expansion Ratio: +/-25%
- Characteristics: All Weather Performance, Forms Waterproof and Airtight Bonds, High Strength Adhesion, Medium Modulus, Non-Flammable, Non-Shrinking, Non-Yellowing, UV Stable, VOC Compliant
- Standards: FDA CFR 177.2600, USDA Approved
- Flash Point: 141.8 Degrees F
- Specific Gravity: 1.04
- Product Type: RTV Silicone Sealant
- Country of Origin (subject to change): United States
Description
RTV Silicone Sealant, Acetoxy Cure, 10.3 oz, Black, Temp. Range -62 to - 350 Degrees F, Specific Gravity 1.04, Flash Point 141.8 Degrees F, Full Cure 24 hr, Expansion Ratio +/-25 Percent, Substrates Ceramic, Fiberglass, Glass, Marble, Metals (except unpainted galvanized metals), Painted Surfaces, Plywood, All Weather Performance, Forms Waterproof and Airtight Bonds, High Strength Adhesion, Medium Modulus, Non-Flammable, Non-Shrinking, Non-Yellowing, UV Stable, VOC Compliant
Restrictions and Compliance
- Hazardous material
Reviews of Surebond #SB-160 T BL
Explore more
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Gray, Temp Range -62 to 350 Degrees F SB-160 T AL
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F SB-180 T CL
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F SB-170 T CL
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 5 gal, Red, Temp Range -62 to 500 Degrees F SB-200 P RE
- RECTORSEAL CORP. Metacaulk 150+, 10.3 .oz 66648
- PERMATEX Automotive Ultra Rubber Gasket Dressing & Sealant 1 oz. tube carded 85409
- BOND IT High Modulus Marine Silicone Sealant, White BDHA6WH
- SCOTCH-WELD Water-Resistant Neoprene Gasket Adhesive, 1 qt, Light Yellow, Temp Range -40 to 180 Degrees F 2141
- HENKEL Loctite Si 5900 Cr5Ozen 270637
- Surebond Gasket Sealants