Adhesive, Safety Surface, 10.3 Oz, Clear

SUREBOND| Zoro #: G0381141| Mfr #: SB-909

$13.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381141 Mfr #: SB-909
Begins to Harden: 10 min.Substrates: Rubber, Plastic, Fiberglass, Metal, Painted Materials, Cement, And Glass, Recycled Rubber, Vinyl And Concrete
Standards: TT-S-00230CCuring Time: 28 Days
Item: Solvent Based AdhesiveSize: 10.3 oz.
Tensile Strength: 2000 psiVOC Content: 370g/L
Application: Provides Permanent Bond Where Surface Is Exposed To Moisture Including Underwater ApplicationsColor: Clear
Specific Gravity: -Type: Safety Surface
Viscosity: Heavy MasticCharacteristics: Weather Proof, One Part, Pick Proof, Does Not Become Brittle Or Crack
Bonding Range: -Temp. Range: 50 Degrees to 90 Degrees F
Country of Origin (subject to change): United States

Product Description

Solvent Based Adhesive, Safety Surface, Size 10.3 oz., Clear, Temp. Range 50 Degrees to 90 Degrees F, Bonding Range -, Curing Time 28 Days, Application Time 10 min., VOC Content 370g/L, Viscosity Heavy Mastic, Specific Gravity -, Tensile Strength 2000 psi, Substrates Rubber, Plastic, Fiberglass, Metal, Painted Materials, Cement, And Glass, Recycled Rubber, Vinyl And Concrete, Weather Proof, One Part, Pick Proof, Does Not Become Brittle Or Crack

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.