BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Liquid Stain Remover, 1 gal., Concentrate

SUREBOND| Zoro #: G1610183| Mfr #: SB-442 G

$30.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Recommended Dilution: Ready to UseSize: 1 gal.Coverage: 400 to 800 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610183 Mfr #: SB-442 G
Recommended Dilution: Ready to UseSize: 1 gal.
Coverage: 400 to 800 sq. ft.For Use On: Concrete, Cement, Masonry, Pavers
Features: ConcentrateItem: Liquid Stain Remover
Application Method: Garden Sprayer, Airless or Chemical SprayerContainer Type: jug
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsFragrance: Unscented
Standards: EPA registeredCountry of Origin (subject to change): United States

Description

Liquid Stain Remover, 1 gal., Container Type Jug, Application Method Garden Sprayer, Airless or Chemical Sprayer, Coverage 400 to 800 sq. ft., For Use On Concrete, Cement, Masonry, Pavers, Fragrance Unscented, Recommended Dilution Ready To Use, Features Concentrate, Standards EPA Registered

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews