DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Metal Bond Sealant, 10.3 oz, Gray

SUREBOND| Zoro #: G0762273| Mfr #: SB-12

$5.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC: 370g/L
Sealant Color Family: Grays
For Use With: Facility Maintenance, Especially Hospitals/Prisons
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762273 Mfr #: SB-12
VOC: 370g/LSealant Color Family: Grays
For Use With: Facility Maintenance, Especially Hospitals/PrisonsSize: 10.3 oz.
Sealant Properties: Paintable, WaterproofApplication Temp. Range: 40 Degrees to 180 Degrees F
Specific Gravity: 1.09Sealant Container: Cartridge
For Use On: Fiberglass, Metal, Plastic, WoodBegins to Harden: 10 min.
Application: Automotive, HVAC, Manufacturing, Highway SafetyMeets: ASTM D412, TT S 00230C
Performance Temp. Range: 0 Degrees to 140 Degrees FSealant Base: Hybrid
Full Cure: 1 dayItem: Metal Bond Sealant
Adhesive Grouping: SealantFlash Point: 60 Degrees F
Color: GrayCountry of Origin (subject to change): United States

Description

Metal Bond Sealant, For Use On Fiberglass, Metal, Plastic, Wood, Hybrid Sealant Base, Color Gray, Sealant Container Cartridge, Size 10.3 oz., Begins to Harden 10 min., Full Cure 1 day, Performance Temp. Range 0 Degrees to 140 Degrees F, Application Temp. Range 40 Degrees to 180 Degrees F, Specific Gravity 1.09, Flash Point 60 Degrees F, VOC 370g/L, For Use With Facility Maintenance, Especially Hospitals/Prisons, Meets ASTM D412, TT S 00230C

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews