Pick-Proof Adhesive Sealant, 10.3oz, Clear

SUREBOND| Zoro #: G2133564| Mfr #: SB-190

$8.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC: 370g/L
Sealant Color Family: Clears
Size: 10.3 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133564 Mfr #: SB-190
VOC: 370g/LSealant Color Family: Clears
Size: 10.3 oz.Sealant Properties: Flexible, Paintable
Application Temp. Range: 50 Degrees FSpecific Gravity: 0.92
Sealant Container: CartridgeFor Use On: Fiberglass, Masonry, Metal, Plastic, Wood
Begins to Harden: 60 min.Application: Correctional facilities, Secure Institutions, Medical Facilities, Automotive, Construction, Manufacturing, Marine
Meets: ASTM C679, ASTM D412, ASTM D624, TT S 00230C, TT S 00230CColor: clear
Sealant Base: HybridFull Cure: 28 days
Item: SealantAdhesive Grouping: Sealant
Flash Point: 20 Degrees FCountry of Origin (subject to change): United States

Description

Sealant, For Use On Fiberglass, Masonry, Metal, Plastic, Wood, Hybrid Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.3 oz., Begins to Harden 60 min., Full Cure 28 days, Application Temp. Range 50 Degrees F, Specific Gravity 0.92, Flash Point 20 Degrees F, VOC 370g/L, Meets ASTM C679, ASTM D412, ASTM D624, TT S 00230C, TT S 00230C

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews