Rust Remover, 5 gal., 100 to 200 sq. ft.

SUREBOND| Zoro #: G1622844| Mfr #: SB-488 P

$136.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622844 Mfr #: SB-488 P
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsApplication Method: Garden Sprayer, Airless or Chemical Sprayer
For Use On: Concrete, Cement, Masonry, PaversCoverage: 100 to 200 sq. ft.
Item: Rust RemoverSize: 5 gal.
Standards: EPA RegisteredRecommended Dilution: Ready to Use
Features: Biodegradable, Phosphate FreeContainer Type: Bucket
Country of Origin (subject to change): United States

Product Description

Rust Remover, 5 gal., Container Type Bucket, Application Method Garden Sprayer, Airless or Chemical Sprayer, Coverage 100 to 200 sq. ft., For Use On Concrete, Cement, Masonry, Pavers, Recommended Dilution Ready to Use, Features Biodegradable, Phosphate Free, Standards EPA Registered

Product Reviews

Save 15%. Sign up for Z-mail.