JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sealer, 1 gal, Clear, Epoxy, Matte

SUREBOND| Zoro #: G3752551| Mfr #: SB-4000 G

$33.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3752551 Mfr #: SB-4000 G
Base Type: WaterDry Time - Light Traffic: 1 hr.
VOC Content: Less Than100g/LApplication Method: Brush, Roller, Spray
Dry Time: 24 hr.Dry Time Tack Free: 1/2 hr.
Coverage: 100 to 300 sq. ft./gal.Standards: EPA Standards
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsColor: Clear
Dry Time Recoat: 1/2 hr.Resin Type: Epoxy
Application Temperature: 50 to 90 Degrees FSurface: Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
Exposure Conditions: Mild to moderateSize: 1 gal.
Item: SealerFinish: Invisible
Country of Origin (subject to change): United States

Product Description

Sealer, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Clear, Invisible Finish, Coverage 100 to 300 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time - Light Traffic 1 hr., Dry Time 24 hr., Dry Time Recoat 1/2 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Moderate, EPA Standards

Product Reviews

Save 15%. Sign up for Z-mail.