SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sealer, 1 gal, Clear, Epoxy, Matte

SUREBOND| Zoro #: G1718823| Mfr #: SB-5000 G

$94.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 24 hr.Standards: EPA StandardsDry Time Tack Free: 1/2 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718823 Mfr #: SB-5000 G
Dry Time: 24 hr.Standards: EPA Standards
Dry Time Tack Free: 1/2 hr.Size: 1 gal.
Exposure Conditions: Mild to moderateGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Coverage: 100 to 300 sq. ft./gal.Application Temperature: 50 to 90 Degrees F
Dry Time Recoat: 1/2 hr.VOC Content: Less Than100g/L
Dry Time - Light Traffic: 1 hr.Item: Sealer
Resin Type: EpoxyApplication Method: Brush, Roller, Spray
Surface: Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed TileFinish: matte
Base Type: WaterColor: Clear
Country of Origin (subject to change): United States

Description

Sealer, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Clear, Matte Finish, Coverage 100 to 300 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time - Light Traffic 1 hr., Dry Time 24 hr., Dry Time Recoat 1/2 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Moderate, EPA Standards

Reviews