Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Glue Gun, Hot Melt, 8 lb./hr., 220W, 110V

  • Zoro #: G9967176
  • Mfr #: PRO2-220HT

$87.99

  • Output: 8 lb./hr.
  • Characteristics: Wire Metal Stand for Added Stability, Ergonomic Long Trigger, Integrated Gun Balancer Mount Hole, Stroke Adjustment Screw for Glue Output, Interchangeable Nozzle
  • Type: Hot Melt
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Surebonder #PRO2-220HT Specifications

  • Zoro #: G9967176
  • Mfr #: PRO2-220HT
Output: 8 lb./hr. Characteristics: Wire Metal Stand for Added Stability, Ergonomic Long Trigger, Integrated Gun Balancer Mount Hole, Stroke Adjustment Screw for Glue Output, Interchangeable Nozzle
Type: Hot Melt Glue Stick Capacity: 7/16", 1/2", 0.43", 0.45"
Item: Glue Gun Size: 7/16", 1/2", 0.45", 0.43"
Tool Weight: 1.45 lb. For Use With: Standard Size: 7/16", 1/2", 0.45" and 0.43" Diameter Glue Sticks
Operating Temp.: 380 Degrees F Feed: Trigger
Function: Larger Volume Applications, Melts Up to 8 lb./hr. Tool Length: 10-1/2"
Voltage: 110 Switch Type: On/Off
Includes: Heavy Duty Plastic Case Watts: 220
Country of Origin (subject to change): Taiwan, Province of China

Description

Shop our selection of glue guns to accommodate all your adhesive needs from low-temp, crafting glue guns to an industrial model for stronger adhesives. Surebonder Glue Gun include characteristics like: Size: 7/16", 1/2", 0.45", 0.43".

Reviews of Surebonder #PRO2-220HT