Surebonder
Glue Gun, 8 1/2 in L, 110 V, 100 W, 2.5 lb/hr
Mfr # PRO2-100
Zoro # G6213767
$44.39
14% off
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Melt
- Length 8 1/2 in
- Voltage 120V
- Output 2.5 lb/hr
- Glue Stick Capacity 0.43 in, 0.45 in, 1/2 in, 7/16 in
Explore More Products
- SUREBONDER Glue Gun, 180 W, 2.5 lb/hr PRO2-180
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V KD-160F
- SUREBONDER Glue Gun, 8 in L, 18 V, 60 W, 1 lb/hr Pro2-60KIT
- SUREBONDER Glue Gun, 4 in L, 110 V, 10 W GM-160
- SUREBONDER Glue Gun, 11 1/2 in L, 110 V, 500 W, 10 lb/hr Pro2-500
- SUREBONDER Plus Series Low Temperature Mini Hot Glue Gun, 6PK LT160F
- SUREBONDER CRDLSS GLUE GUN 120V 60W CL-800FW-N
- SUREBONDER Dual-Temp Glue Gun SU379624
- SUREBONDER Aggressive, Adhesive Cartridge AT-4930
- NORDSON CLASSICBLUE 02 T 200W 240V-AC HOT MELT GLUE APPLICATOR 8520382
- ARROW FASTENER Dual Temp Glue Gun GT20DT
- Surebonder Hot Melt Glue Guns