HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter, F/E1B-BK-WH, E1B-SL-WH

SUREFIRE| Zoro #: G0540495| Mfr #: F06

$12.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1" Dia. Bezel
Item: Filter
For Use With: Mfr. No. E1B-BK-WH, E1B-SL-WH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540495 Mfr #: F06
Includes: 1" Dia. BezelItem: Filter
For Use With: Mfr. No. E1B-BK-WH, E1B-SL-WHColor: Blue
Sub-Category: Flashlight Filters and LensesCountry of Origin (subject to change): United States

Description

Filter, Blue, Description/Special Features 1 In. Diameter Bezel, Does Not Impair Night Vision , Provides Secondary Protection To Flashlight Lens Window, Body Color Black, For Use With G0181395, G0181404, Package Quantity 1

Reviews