SUREFIRE LED 130 Lumens Tactical Black Handheld Flashlight

SUREFIRE| Zoro #: G0625493| Mfr #: K2MS-BK

$400.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625493 Mfr #: K2MS-BK
Safety Rated: Not Safety RatedWater Penetration Rating: IPX7
Body Dia.: 1.41"Lumens: 130/15
Flashlight Body Material: AluminumBody Color: Black
Switch Type: Push ButtonLumens Range: 100 to 249
Lamp Type: LEDMaximum Lumens Output: 130
Lens Material: PolycarbonateFlashlight Grouping Type: Handheld Flashlight
Batteries Included: YesNumber of Batteries: 2
Flashlight Battery Size: CR123Manufacturers Warranty Length: Limited Lifetime
Drop Rating: 1.0mLength: 5.70"
Flashlight Beam Type: FixedStandards: MIL SPEC
Flashlight Grade: TacticalLight Output Modes: High / Low
Run Time on High Setting: 1.5 hr.Rechargeable: No
Item: Handheld FlashlightSpecial Light Output Mode: No Special Light Output
Battery Burn Time: 1.5/20 hr.Lamp Life: 200, 000 hr.
Weight with Batteries: 4.96 oz.Flashlight Battery Type: Lithium-Ion
Battery Burn Time: 1.5/20 hr.Length: 5.70"
Lumens: 130/15Body Color: Black
Light Output Modes: High / LowWeight with Batteries: 4.96 oz.
Country of Origin (subject to change): Unknown

Product Description

Handheld Flashlight, Flashlight Grade Tactical, Lamp Type LED, Rechargeable No, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, 130/15 Lumens, Lumens Range 100 to 249, Maximum Lumens Output 130, 1.5 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 5.70 In., Body Dia. 1.41 In., Safety Rated Not Safety Rated, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 1.5/20 hr., Lamp Life 200, 000 hr., Switch Type Push Button

Product Reviews

Save 15%. Sign up for Z-mail.