Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Storage & Workspace
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Power Transmission
      4. /
      5. Fluids & Lubricants
      6. /
      7. Grease Guns
      8. /
      9. 18" Grease Gun Hose W/Spring
      Shop All Grease Guns
      Surewerx Usa

      18" Grease Gun Hose W/Spring

      • Zoro #: G602540307
      • Mfr #: 8019
      Hover or click to zoom Tap to zoom
      $16.35

      Subtotal: $16.35
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Restrictions |
      • Reviews

      Specifications

      • Brand Surewerx Usa
      • MFR #
        8019
      • Zoro #
        G602540307
      • Country of Origin
        Unknown
      • Category Grease Guns

      Restrictions and Compliance

      • This item has been restricted from sale in the following states: CA

      Reviews of Surewerx Usa #8019

      Explore more

      • SUREWERX USA 12" Grease Gun Whip Hose W/Spring 8013
      • SUREWERX USA 18" Grease Gun Hose 8018
      • SUREWERX USA GREASE GUN CONTINUOUS FLOW AFF8605
      • SUREWERX USA HOSE GREASE GUN 18" HIGH-PRESSURE AFF8618
      • SUREWERX USA GREASE GUN 14 OZ STANDARD AFF8002
      • SUREWERX USA GREASE GUN HOLDER AFF8031
      • SUREWERX USA GREASE GUN PIPE AFF8030
      • SUREWERX USA GREASE GUN 14 OZ PROFESSIONAL AFF8000
      • WESTWARD Grease Gun, Pistol, Hose, 6000 psi 4BY81
      • LUBRIMATIC COUPLER GRSGUN 1/8""FNPT 05031
      • POWERBUILT Std Grease Gun Lever, 6000 Psi 648942
      • Surewerx Usa Grease Guns

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc