Surewerx Usa
7/16 XL Auto Slack Adjust Wrench
- Zoro #: G602562446
- Mfr #: 45020
Hover or click to zoom Tap to zoom
$33.25
Subtotal: $33.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Surewerx Usa #45020 Specifications
- Zoro #: G602562446
- Mfr #: 45020
- UPC #: 874015000000
- Country of Origin (subject to change): China
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Surewerx Usa #45020
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUREWERX USA 9/16 XL Auto Slack Adjust Wrench 45030
- APEX Adj. Wrench, 3/8 in. Sz., Oiled SA-122-1PK
- WRIGHT TOOL WRENCH ADJUSTABLE 8" CH WR9AC08
- TENG TOOLS TTADJ04 - 4 Piece TPR Grip Adjustable Wrench Set TTADJ04
- FACOM Insulated Adjustable Wrench 10" FA-113.10TAVSE
- IRWIN WRENCH ADJ 10"" VISE-GRIP 2078610
- SUNEX 2-Piece Adjustable Wrench Set (10 In. 9617
- PROFERRED 12" Mining Adjustable Wrench with Hammer, Chrome Finish T10001
- WILMAR 12 In Adjustable Wrench, W30712 W30712
- EGA MASTER ADJUSTABLE WRENCH 10" NON SPARKING Al-Bron 71453
- STANLEY Adjustable Wrench 6 POJ706B
- Surewerx Usa Adjustable Wrenches