Surface Shields
Carpet Protection, 24 In. x 200 Ft., Clear
- Zoro #: G5182633
- Mfr #: CS24200L
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.74
Surface Shields #CS24200L Specifications
- Zoro #: G5182633
- Mfr #: CS24200L
- Item: Carpet Protection
- Length: 200 ft
- Width: 24 in
- Material: Plastic
- Thickness: 2.5 mil
- Color: clear
- Length (Straight Wireway): 200 ft
- Country of Origin (subject to change): China
Description
Carpet Protection, Length 200 ft, Width 24 in, Thickness 2.5 mil, Material Plastic, Color Clear
Reviews of Surface Shields #CS24200L
Explore more
- SURFACE SHIELDS Carpet Protection, 21 In. x 1000 Ft, Clear CS211000
- SURFACE SHIELDS Floor Protection, 54 ft.L, Blue MS4054
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural WS96300
- TRIMACO CarpetFilm, 2 mil, 24"x100 ft., RevWnd, PK12 62410
- PLASTICOVER Carpet Protection Film, 24", 500 ft. PCC240500
- SPORTS LICENSING SOLUTIONS Floor Protection 21 in. W X 36 in. L Vinyl Green 31758
- JESSUP GLO BRITE Flexible Photoluminescent Flm, 27"x10 ft. WALL01-GB-3
- FIBEROCK BRAND Floor Protector Paper 6.35 mil X 3 ft. W X 167 ft. L Paper Natural 290019
- Surface Shields Protective Floor Coverings