Surface Shields
Carpet Protection, 30 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed
Mfr # CS30200
Zoro # G5192302
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.5 mil
- Material LDPE
- Color Clear
- For Use With Carpets
- Standards ASTM D882
Explore More Products
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed CS36250
- SURFACE SHIELDS Carpet Protection, 24 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed CS24500
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed CS36200
- SURFACE SHIELDS Floor Protection, 36 In. x 300 Ft, Natural WS36300
- SURFACE SHIELDS Carpet Protection, 24 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed CS24200L
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural WS48300
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural WS96300
- SURFACE SHIELDS SURFACE PROTECT 24""X50' MU2450W
- SURFACE SHIELDS Surface Sled, 18 in.LWhite, PK4 AP1
- PROBOARD 4ftx6ft (80 mil) Heavy Duty Temporary Floor Protection Sheet, Contractor Pallet, 150PK PROBoard™
- IPS 72" x 90' Finish Line Pre-Folded Masking Film XMF72
- Surface Shields Protective Floor Coverings