Surface Shields
Carpet Protection, 36 In. x 200 Ft., Clear
- Zoro #: G5192293
- Mfr #: CS36200
Hover or click to zoom Tap to zoom
Key Features
- Thickness: 2.5 mil
- Material: LDPE
- Color: Clear
- For Use With: Carpets
- Length (Straight Wireway): 200 ft
- Leak-Resistant: Yes
- Reusable: No
- Backing Construction: Film
$40.09
Subtotal: $40.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SURFACE SHIELDS Carpet Protection, 30 In. x 200 Ft., Clear CS30200
- SURFACE SHIELDS Carpet Protection, 24 In. x 200 Ft., Clear CS24200L
- SURFACE SHIELDS Carpet Protection, 48 In. x 500 ft., Clear CS48500
- SURFACE SHIELDS Surface Sled, 72 in.L, White, PK2 AP6
- SURFACE SHIELDS 24x50' Carp Shield CS2450W
- SURFACE SHIELDS Carpet Protection, 24 In. x 500 Ft., Clear CS24500
- SURFACE SHIELDS Zipper 7Ft Adhesive ZC02
- SURFACE SHIELDS Floor Protection, 393 ft. L, 36" W, Gray CVR1036393
- SURFACE SHIELDS 25 Ram BRD Edge Tape RBET 2.5-180
- 3M Self-Stick Liquid Protection Fabric Roll DIRTTRAP-BLUE-RW-14" X 25FT
- BINKS Construction Film, White, 300 ft 29-866
- Surface Shields Protective Floor Coverings