Surface Shields
Carpet Protection, 36 In. x 250 Ft., Clear
- Zoro #: G5182651
- Mfr #: CS36250
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $135.95
Surface Shields #CS36250 Specifications
- Zoro #: G5182651
- Mfr #: CS36250
- Item: Carpet Protection
- Length: 250 ft
- Width: 3 ft
- Thickness: 2.5 mil
- Material: Plastic
- Color: clear
- Length (Straight Wireway): 250 ft
- Country of Origin (subject to change): China
Description
Carpet Protection, Length 250 ft, Width 3 ft, Thickness 2.5 mil, Material Plastic, Color Clear
Reviews of Surface Shields #CS36250
Explore more
- SURFACE SHIELDS Carpet Protection, 21 In. x 200 Ft., Clear CS21200
- SURFACE SHIELDS Carpet Protection Film, 9x100 QS9100
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural WS48300
- SURFACE SHIELDS Sled Handle, 30 in.L, Gray, PK2 APH
- ORGILL POLY ORGILL POLY 6X12-B Poly Film, 100 ft L, 12 ft W, 6 mil Thick, Black 6X12-B
- POLAR PLASTICS Film, Construction, 6Mil, Clear C206
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x6Ml, Black B166
- POLAR PLASTICS Construction Film, 20x200, 1.5mil, Clear C2015
- PRO TECT ASSOCIATES INC. Carpet Protection Film 30"W x 200'L PC30-200
- Surface Shields Protective Floor Coverings