Surface Shields

Carpet Protection, 36 In. x 500 Ft., Clear

Surface Shields Carpet Protection, 36 In. x 500 Ft., Clear CS36500
Hover or click to zoom Tap to zoom
$119.03
  • Item: Carpet Protection
  • Thickness: 2.5 mil
  • Material: Plastic
See full product details
This item ships free.

Total: $119.03

Surface Shields #CS36500 Specifications

  • Item: Carpet Protection
  • Length: 500 ft
  • Width: 3 ft
  • Thickness: 2.5 mil
  • Material: Plastic
  • Color: clear
  • Length (Straight Wireway): 500 ft
  • Country of Origin (subject to change): China

Description

Carpet Protection, Length 500 ft, Width 3 ft, Thickness 2.5 mil, Material Plastic, Color Clear

Reviews of Surface Shields #CS36500