Surface Shields
Carpet Protection Film, 9x100
- Zoro #: G4314344
- Mfr #: QS9100
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.54
Surface Shields #QS9100 Specifications
- Zoro #: G4314344
- Mfr #: QS9100
- Item: Carpet Protection Film
- Length: 100 ft
- Width: 9 in
- Material: Polyethylene
- Thickness: 2 mil
- Color: clear
- Length (Straight Wireway): 100 ft
- Country of Origin (subject to change): United States
Description
Carpet Protection Film, Length 100 ft, Width 9 in, Thickness 2 mil, Material Polyethylene, Color Clear
Reviews of Surface Shields #QS9100
Explore more
- SURFACE SHIELDS Floor Protection, 72 In. x 300 Ft, Natural WS72300
- SURFACE SHIELDS Duct Protection Film, 24x200 DCR324200B
- SURFACE SHIELDS Surface Sled Kit, 63 in.L, Red SLEDKIT
- SURFACE SHIELDS Surface Sled, 72 in.L, White, PK2 AP6
- SURFACE SHIELDS Floor Protection, 60 In. x 300 Ft, Natural WS60300
- SURFACE SHIELDS Carpet Protection, 36 In. x 500 Ft., Clear CS36500
- INTERNATIONAL ENVIROGUARD Floor Protection Mat, White, 24x36", PK10 EM2436R30W
- 3M Dirt Trap Protection Material, 28inx300ft 36852
- POLY-AMERICA POLY-AMERICA CF01512-200C Medium-Duty Painter's Sheeting, 200 ft L, 12 ft W, 1-1/2 mil Thick, Clear CF01512-200C
- ORGILL POLY ORGILL POLY 4X16-B Poly Film, 100 ft L, 16 ft W, 4 mil Thick, Black 4X16-B
- Surface Shields Protective Floor Coverings