Surface Shields
Floor Protection, 24 In. x 200 Ft., Green
Mfr # FS24200L
Zoro # G5182563
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Material Polyethylene
- Color Green
- For Use With All Paints
- Standards ASTM D882
Explore More Products
- SURFACE SHIELDS Floor Protection, 36 In. x 500 Ft., Green FS36500
- SURFACE SHIELDS Floor Protection, 36 In. x 250 Ft., Green FS36250
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green FS24500
- SURFACE SHIELDS Floor Protection, 27 In. x 180 Ft., Blue NSB27180
- SURFACE SHIELDS Floor Protection Board, 38x100 BLDLS38100
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed CS36200
- SURFACE SHIELDS Surface Shields Inc. Shoe Covers SC3001PB SC3001PB
- SURFACE SHIELDS Surface Shields Inc. SC3001PB Shoe Covers SC3001PB
- SURFACE SHIELDS Floor Protection, 186 ft. L, 36" W, Gray 89186
- POLAR PLASTICS Construction Film, 12x100, 4Mil, Clear C124
- WARP BROTHERS Warp's PM-50 Floor Runner, 50 ft L, 30 in W, Plastic, Clear PM-50
- Surface Shields Protective Floor Coverings