Stainless Steel Grade Tester

SURFOX| Zoro #: G0100521| Mfr #: 54T001

$657.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0100521 Mfr #: 54T001
Includes: 3 Standard Cleaning Pads, 1 Tungsten Insert 90 Degrees , 1 Clamp Ring, Protective Carry Case, Wand Stand, Shoulder Carry StrapItem: Stainless Steel Grade Tester
Height: 0.79"Length: 6.14"
Width: 1.6"Country of Origin (subject to change): Italy

Product Description

Stainless Steel Grade Tester, Length 6.14 In., Width 1.6 In., Height 0.79 In., Includes 3 Standard Cleaning Pads, 1 Tungsten Insert 90 Degrees , 1 Clamp Ring, Protective Carry Case, Wand Stand, Shoulder Carry Strap

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Save 15%. Sign up for Z-mail.