KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alarm Contact, 1NO, Right Front

SURION| Zoro #: G2380996| Mfr #: GPAL10FRA

$9.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Auxiliary Contact
For Use With: GPS1*/GPS2*
Number of NC Aux. Contacts: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380996 Mfr #: GPAL10FRA
Item: Auxiliary ContactFor Use With: GPS1*/GPS2*
Number of NC Aux. Contacts: 0Mounting: Front
Number of Contacts: 1Number of NO Aux. Contacts: 1
Country of Origin (subject to change): China

Description

Alarm Contact,1NO,Right Front

Reviews