KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Alarm/Aux Contact, 1NC/1NC, Left Mtg

SURION| Zoro #: G0334494| Mfr #: GPAD0101LLA

$16.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Auxiliary Contact
For Use With: GPS1*/GPS2*
Number of NC Aux. Contacts: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334494 Mfr #: GPAD0101LLA
Item: Auxiliary ContactFor Use With: GPS1*/GPS2*
Number of NC Aux. Contacts: 2Mounting: Side
Number of Contacts: 2Number of NO Aux. Contacts: 0
Max. Contact Blocks (No.): 2Country of Origin (subject to change): China

Description

IEC Alarm/Aux Contact,1NC/1NC, Left Mtg

Reviews