KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Auxiliary Contact, 1NO/1NC, Right Mtg

SURION| Zoro #: G1799463| Mfr #: GPAC11LRA

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Auxiliary Contact
For Use With: GPS1*/GPS2*
Number of NC Aux. Contacts: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799463 Mfr #: GPAC11LRA
Item: Auxiliary ContactFor Use With: GPS1*/GPS2*
Number of NC Aux. Contacts: 1Mounting: Side
Number of Contacts: 2Number of NO Aux. Contacts: 1
Max. Contact Blocks (No.): 2Country of Origin (subject to change): China

Description

IEC Auxiliary Contact,1NO/1NC,Right Mtg

Reviews