IEC Auxiliary Contact, 1NO/1NO, Left Mtg

SURION| Zoro #: G2468033| Mfr #: GPAD1010LLA

$29.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Auxiliary Contact
For Use With: GPS1*/GPS2*
Number of NC Aux. Contacts: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468033 Mfr #: GPAD1010LLA
Item: Auxiliary ContactFor Use With: GPS1*/GPS2*
Number of NC Aux. Contacts: 0Mounting: Side
Number of Contacts: 2Number of NO Aux. Contacts: 2
Max. Contact Blocks (No.): 2Country of Origin (subject to change): China

Description

IEC Auxiliary Contact,1NO/1NO,Left Mtg

Reviews