DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Manual Motor Starter, 45mm Knob, 0.63A

SURION| Zoro #: G1395107| Mfr #: GPS1BHAD

$141.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.72"
Number of Poles: 3
Description/Special Features: Bimetallic Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395107 Mfr #: GPS1BHAD
Depth: 3.72"Number of Poles: 3
Description/Special Features: Bimetallic Overload RelayAmps AC: 0.40 to 0.63
Enclosure NEMA Rating: No EnclosurePilot Light: No
Overload Relay Amp Setting: 0.4 to 0.63AMax. Voltage: 600VAC
Phase Loss Sensitivity: NoStandards: CULus, CE
Operator: 45mm Rotary KnobWidth: 1.77"
Height: 3.74"Item: Manual Motor Starter
Country of Origin (subject to change): Poland

Description

Manual Motor Starter, Dial, Amps AC 0.4 to 0.63, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 3.72

Reviews