Manual Motor Starter, 45mm Knob, 11 to 16A

SURION| Zoro #: G1018141| Mfr #: GPS1BHAM

$194.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 10
HP @ 3 Phase - 480V: 10
Depth: 3.72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018141 Mfr #: GPS1BHAM
HP @ 3 Phase - 575V: 10HP @ 3 Phase - 480V: 10
Depth: 3.72"HP @ 1 Phase - 230V: 2
Description/Special Features: Bimetallic Overload RelayAmps AC: 11 to 16
Enclosure NEMA Rating: No EnclosureNumber of Poles: 3
Overload Relay Amp Setting: 11 to 16AMax. Voltage: 600VAC
HP @ 1 Phase - 120V: 1Pilot Light: No
Phase Loss Sensitivity: NoHP @ 3 Phase - 240V: 5
Standards: CULus, CEOperator: 45mm Rotary Knob
Width: 1.77"HP @ 3 Phase - 460-575V: 10
Height: 3.74"Item: Manual Motor Starter
HP @ 3 Phase - 208V: 3Country of Origin (subject to change): Poland

Description

Manual Motor Starter, Dial, Amps AC 11 to 16, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 3.72, 1, 2, 3, 5, 10

Reviews