Manual Motor Starter, 45mm Knob, 14 to 20A

SURION| Zoro #: G0583134| Mfr #: GPS1BHAN

$205.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 5
Max. Voltage: 600VAC
Operator: 45mm Rotary Knob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583134 Mfr #: GPS1BHAN
HP @ 3 Phase - 208V: 5Max. Voltage: 600VAC
Operator: 45mm Rotary KnobEnclosure NEMA Rating: No Enclosure
Width: 1.77"HP @ 3 Phase - 240V: 5
Pilot Light: NoAmps AC: 14 to 20
HP @ 3 Phase - 460-575V: 10/15Standards: CULus, CE
HP @ 1 Phase - 120V: 1-1/2Phase Loss Sensitivity: No
HP @ 3 Phase - 575V: 15Height: 3.74"
Description/Special Features: Bimetallic Overload RelayOverload Relay Amp Setting: 14 to 20A
Depth: 3.72"Number of Poles: 3
HP @ 1 Phase - 230V: 3Item: Manual Motor Starter
HP @ 3 Phase - 480V: 10Country of Origin (subject to change): Poland

Description

Manual Motor Starter, Dial, Amps AC 14 to 20, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 3.72, 1 1/2, 3, 5, 5, 15

Reviews