DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Manual Motor Starter, 45mm Knob, 19 to 25A

SURION| Zoro #: G0810451| Mfr #: GPS1BHAP

$189.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 20
HP @ 3 Phase - 480V: 15
Depth: 3.72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810451 Mfr #: GPS1BHAP
HP @ 3 Phase - 575V: 20HP @ 3 Phase - 480V: 15
Depth: 3.72"HP @ 1 Phase - 230V: 3
Description/Special Features: Bimetallic Overload RelayAmps AC: 19 to 25
Enclosure NEMA Rating: No EnclosureNumber of Poles: 3
Overload Relay Amp Setting: 19 to 25AMax. Voltage: 600VAC
HP @ 1 Phase - 120V: 2Pilot Light: No
Phase Loss Sensitivity: NoHP @ 3 Phase - 240V: 7-1/2
Standards: CULus, CEOperator: 45mm Rotary Knob
Width: 1.77"HP @ 3 Phase - 460-575V: 15/20
Height: 3.74"Item: Manual Motor Starter
HP @ 3 Phase - 208V: 7-1/2Country of Origin (subject to change): Poland

Description

Manual Motor Starter, Dial, Amps AC 19 to 25, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 3.72, 2, 3, 7 1/2, 7 1/2, 20

Reviews