KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, 45mm Knob, 24 to 32A

SURION| Zoro #: G0767952| Mfr #: GPS1BHAR

$213.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Description/Special Features: Bimetallic Overload Relay
Amps AC: 24 to 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767952 Mfr #: GPS1BHAR
Width: 1.77"Description/Special Features: Bimetallic Overload Relay
Amps AC: 24 to 32HP @ 3 Phase - 240V: 10
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
Phase Loss Sensitivity: NoPilot Light: No
HP @ 3 Phase - 575V: 30Number of Poles: 3
Item: Manual Motor StarterHP @ 3 Phase - 208V: 10
Operator: 45mm Rotary KnobDepth: 3.72"
HP @ 3 Phase - 460-575V: 20/30Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 20Height: 3.74"
Standards: CULus, CEMax. Voltage: 600VAC
Overload Relay Amp Setting: 24 to 32ACountry of Origin (subject to change): Poland

Description

Manual Motor Starter, Dial, Amps AC 24 to 32, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 3.72, 2, 5, 10, 10, 30

Reviews