Gift buying made easy: Shop Zoro.com Gift Certificates

Manual Motor Starter, Knob, 24 to 32A, 600V

SURION| Zoro #: G1533122| Mfr #: GPS2BHAR

$358.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1533122 Mfr #: GPS2BHAR
Standards: cULus, CEMax. Voltage: 600VAC
Pilot Light: NoPhase Loss Sensitivity: No
Enclosure NEMA Rating: No EnclosureItem: Manual Motor Starter
Description/Special Features: Bimetallic Overload RelayNumber of Poles: 3
Height: 4.72"Operator: 55mm Rotary Knob
Depth: 4.39"Overload Relay Amp Setting: 24 to 32A
Amps AC: 24 to 32Width: 2.16"
HP @ 3 Phase - 575V: 25HP @ 3 Phase - 480V: 20
HP @ 3 Phase - 460-575V: 20/25HP @ 3 Phase - 240V: 10
HP @ 3 Phase - 208V: 10HP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2Country of Origin (subject to change): Poland

Product Description

Manual Motor Starter, Dial, Amps AC 24 to 32, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 4.72, Width (In.) 2.16, Depth (In.) 4.39, 2, 5, 10, 10, 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.