Manual Motor Starter, Knob, 6.3-10A, 600V

SURION| Zoro #: G2413756| Mfr #: GPS2BHAK

$303.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 3Width: 2.16"Enclosure NEMA Rating: No Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413756 Mfr #: GPS2BHAK
HP @ 3 Phase - 240V: 3Width: 2.16"
Enclosure NEMA Rating: No EnclosureOperator: 55mm Rotary Knob
Depth: 4.39"Number of Poles: 3
HP @ 3 Phase - 575V: 7-1/2Phase Loss Sensitivity: No
Pilot Light: NoHP @ 3 Phase - 208V: 2
Overload Relay Amp Setting: 6.3 to 10AItem: Manual Motor Starter
Amps AC: 6.3 to 10HP @ 1 Phase - 230V: 1-1/2
Standards: CULus, CEHP @ 3 Phase - 480V: 5
Description/Special Features: Bimetallic Overload RelayHeight: 4.72"
HP @ 3 Phase - 460-575V: 5/7.5Max. Voltage: 600VAC
HP @ 1 Phase - 120V: 1/2Country of Origin (subject to change): Poland

Description

Manual Motor Starter, Dial, Amps AC 6.3 to 10, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 4.72, Width (In.) 2.16, Depth (In.) 4.39, 1/2, 1 1/2, 2, 3, 7 1/2

Reviews