KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, Toggle, 0.4 to 0.63A

SURION| Zoro #: G1818153| Mfr #: GPS1BSAD

$87.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Description/Special Features: Bimetallic Overload Relay
Amps AC: 0.40 to 0.63
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818153 Mfr #: GPS1BSAD
Width: 1.77"Description/Special Features: Bimetallic Overload Relay
Amps AC: 0.40 to 0.63Phase Loss Sensitivity: No
Pilot Light: NoNumber of Poles: 3
Item: Manual Motor StarterEnclosure NEMA Rating: No Enclosure
Operator: 45mm ToggleDepth: 2.93"
Height: 3.74"Standards: CULus, CE
Max. Voltage: 600VACOverload Relay Amp Setting: 0.4 to 0.63A
Country of Origin (subject to change): Poland

Description

Manual Motor Starter, Toggle, Amps AC 0.4 to 0.63, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 2.93

Reviews