Manual Motor Starter, Toggle, 0.63 to 1A

SURION| Zoro #: G1807951| Mfr #: GPS1BSAE

$124.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Description/Special Features: Bimetallic Overload Relay
Amps AC: 0.63 to 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807951 Mfr #: GPS1BSAE
Width: 1.77"Description/Special Features: Bimetallic Overload Relay
Amps AC: 0.63 to 1.00Phase Loss Sensitivity: No
Pilot Light: NoHP @ 3 Phase - 575V: 1/2
Number of Poles: 3Item: Manual Motor Starter
HP @ 3 Phase - 460-575V: 1/2Operator: 45mm Toggle
Depth: 2.93"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 1/2Height: 3.74"
Standards: CULus, CEMax. Voltage: 600VAC
Overload Relay Amp Setting: 0.63 to 1ACountry of Origin (subject to change): Poland

Description

Manual Motor Starter, Toggle, Amps AC 0.63 to 1, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 2.93, 1/2

Reviews