KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, Toggle, 14to20A, 600V

SURION| Zoro #: G1349187| Mfr #: GPS1BSAN

$172.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Description/Special Features: Bimetallic Overload Relay
Amps AC: 14 to 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349187 Mfr #: GPS1BSAN
Width: 1.77"Description/Special Features: Bimetallic Overload Relay
Amps AC: 14 to 20HP @ 3 Phase - 240V: 5
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 1-1/2
Phase Loss Sensitivity: NoPilot Light: No
HP @ 3 Phase - 575V: 15Number of Poles: 3
Item: Manual Motor StarterHP @ 3 Phase - 208V: 5
Operator: 45mm ToggleDepth: 2.93"
HP @ 3 Phase - 460-575V: 10/15Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 10Height: 3.74"
Standards: CULus, CEMax. Voltage: 600VAC
Overload Relay Amp Setting: 14 to 20ACountry of Origin (subject to change): Poland

Description

Manual Motor Starter, Toggle, Amps AC 14 to 20, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 2.93, 1 1/2, 3, 5, 5, 15

Reviews