Manual Motor Starter, Toggle, 24to32A, 600V

SURION| Zoro #: G1123884| Mfr #: GPS1BSAR

$185.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Description/Special Features: Bimetallic Overload Relay
Amps AC: 24 to 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123884 Mfr #: GPS1BSAR
Width: 1.77"Description/Special Features: Bimetallic Overload Relay
Amps AC: 24 to 32HP @ 3 Phase - 240V: 10
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
Phase Loss Sensitivity: NoPilot Light: No
HP @ 3 Phase - 575V: 30Number of Poles: 3
Item: Manual Motor StarterHP @ 3 Phase - 208V: 10
Operator: 45mm ToggleDepth: 2.93"
HP @ 3 Phase - 460-575V: 20/30Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 20Height: 3.74"
Standards: CULus, CEMax. Voltage: 600VAC
Overload Relay Amp Setting: 24 to 32ACountry of Origin (subject to change): Poland

Description

Manual Motor Starter, Toggle, Amps AC 24 to 32, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 2.93, 2, 5, 10, 10, 30

Reviews