KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, Toggle, 2.5A, 600V

SURION| Zoro #: G1239436| Mfr #: GPS1BSAG

$98.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Description/Special Features: Bimetallic Overload Relay
Amps AC: 1.6 to 2.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239436 Mfr #: GPS1BSAG
Width: 1.77"Description/Special Features: Bimetallic Overload Relay
Amps AC: 1.6 to 2.5HP @ 3 Phase - 240V: 1/2
HP @ 1 Phase - 230V: 1/6Phase Loss Sensitivity: No
Pilot Light: NoHP @ 3 Phase - 575V: 1-1/2
Number of Poles: 3Item: Manual Motor Starter
HP @ 3 Phase - 208V: 1/2Operator: 45mm Toggle
Depth: 2.93"HP @ 3 Phase - 460-575V: 1/1-1/2
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 1
Height: 3.74"Standards: CULus, CE
Max. Voltage: 600VACOverload Relay Amp Setting: 1.6 to 2.5A
Country of Origin (subject to change): Poland

Description

Manual Motor Starter, Toggle, Amps AC 1.6 to 2.5, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 2.93, 1/6, 1/2, 1/2, 1 1/2

Reviews