KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, Toggle, 2.5to4A, 600V

SURION| Zoro #: G1411164| Mfr #: GPS1BSAH

$103.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Description/Special Features: Bimetallic Overload Relay
Amps AC: 2.5 to 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411164 Mfr #: GPS1BSAH
Width: 1.77"Description/Special Features: Bimetallic Overload Relay
Amps AC: 2.5 to 4HP @ 3 Phase - 240V: 3/4
HP @ 1 Phase - 230V: 1/3HP @ 1 Phase - 120V: 1/8
Phase Loss Sensitivity: NoPilot Light: No
HP @ 3 Phase - 575V: 3Number of Poles: 3
Item: Manual Motor StarterHP @ 3 Phase - 208V: 3/4
Operator: 45mm ToggleDepth: 2.93"
HP @ 3 Phase - 460-575V: 2/3Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 2Height: 3.74"
Standards: CULus, CEMax. Voltage: 600VAC
Overload Relay Amp Setting: 2.5 to 4ACountry of Origin (subject to change): Poland

Description

Manual Motor Starter, Toggle, Amps AC 2.5 to 4, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 2.93, 1/8, 1/3, 3/4, 3/4, 3

Reviews