KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, Toggle, 4to6.3A, 600V

SURION| Zoro #: G0341397| Mfr #: GPS1BSAJ

$134.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Description/Special Features: Bimetallic Overload Relay
Amps AC: 4 to 6.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341397 Mfr #: GPS1BSAJ
Width: 1.77"Description/Special Features: Bimetallic Overload Relay
Amps AC: 4 to 6.3HP @ 3 Phase - 240V: 1-1/2
HP @ 1 Phase - 230V: 1/2HP @ 1 Phase - 120V: 1/4
Phase Loss Sensitivity: NoPilot Light: No
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: Manual Motor StarterHP @ 3 Phase - 208V: 1
Operator: 45mm ToggleDepth: 2.93"
HP @ 3 Phase - 460-575V: 3/5Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 3Height: 3.74"
Standards: CULus, CEMax. Voltage: 600VAC
Overload Relay Amp Setting: 4 to 6.3ACountry of Origin (subject to change): Poland

Description

Manual Motor Starter, Toggle, Amps AC 4 to 6.3, Max. Voltage 600, Number of Poles 3, Starter Type IEC, Height (In.) 3.74, Width (In.) 1.77, Depth (In.) 2.93, 1/4, 1/2, 1, 1 1/2, 5

Reviews